The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QFM3171
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 4-20MA / T:
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
13.5-35 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM2171
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 4-20MA / T: 4-20MA
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
13.5-35 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM3171D
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
HUMID, TEMP DCT SEN, DIS, 4 20MA
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
13.5-35 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM3160
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 0-10VDC / T:
Specifications
Specifications
Application
Duct
Output
0-10 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM2100
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 0-10VDC
Specifications
Specifications
Application
Duct
Output
0-10 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM2101
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 4-20MA
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
13.5-35 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM2120
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 0-10VDC / T:
Specifications
Specifications
Application
Duct
Output
0-10 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM2160U
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Duct RH & T: 0-10V (+/-5pct.)
Specifications
Specifications
Application
Duct
Output
0-10 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM3100
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 0-10VDC (HIGH
Specifications
Specifications
Application
Duct
Output
0-10 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QFM3101
Siemens Building Technologies HVAC Sensors, QFM Series
Product Description
Sensor (Duct) RH: 4-20MA (HIGH
Specifications
Specifications
Application
Duct
Output
4-20 mA
Input
13.5-35 VDC
Humidity Range
0-95 % RH
Temperature Range
32-122 °F
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
Siemens Building Technologies
Product Series
QFM
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved